Beli self retracting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL MILLER Self-Retracting Device
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.999.900

    HONEYWELL MILLER Self-Retracting Device
    atribut:
    • UNSPSC: 31160000
  2. H-LIFT Full Body Harness
    Mulai

    Rp389.900

    H-LIFT Full Body Harness
    atribut:
    • Color: Green
  3. Vertex Super Open Vise (Ragum)
    Mulai

    Rp6.499.900

    Vertex Super Open Vise (Ragum)
    Deskripsi:
    Except the hydraulic system, the feature is same as VH-Type accuracy within 0.02 mm.
    atribut:
    • Clamping Force (kgf): 1500
  4. 3M Safety Body Harness Rescue DBI-SALA ExoFit NEX Rope Access
    Mulai

    Rp12.999.900

    3M Safety Body Harness Rescue DBI-SALA ExoFit NEX Rope Access
    Deskripsi:
    Aluminum back, front and suspension D-rings, belt with pad and side D-rings, locking quick connect buckle leg straps, comfort padding (size Medium).Hybrid shoulder, back and leg comfort paddingStand-up lightweight aluminum back D-ringBody belt/hip pad with lightweight aluminum side D-ringsEquipment Loops
    atribut:
    • Product Series: ExoFit NEX
    • Harness Size: Medium
    • Product Type: Rope Access/Rescue Harness
    • Color: Gray
    • Body Belt: Yes
    • Buckle Type: Dual Lock Quick Connect
    • Connected Safety ID Equipped: Yes
    • D-ring Placement: Back; Front; Suspension; side
    • Harness Application: Rescue
    • Leg Buckle Material: Zinc Plated Steel
    • Padding Location Type: Back/Hip, Shoulder/Back and Leg
    • Recommended Industry: Construction, General Industrial, Oil & Gas, Utilities, Wind Energy
    • Subpelvic Strap: Yes
    • Torso Buckle Material: Zinc Plated Steel
    • Weight Capacity (kg): 190
  5. A-Stabil Full Body Harness
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    A-Stabil Full Body Harness
    atribut:
    • Size: Universal
  6. GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Rating:
    100% of 100
    (4)
    Mulai

    Rp539.900

    GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Deskripsi:
    - Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabiner
    atribut:
    • Material: Polyester
    • Maximum Load Capacity (kg): +- 125
    • Rope Length (cm): +- 135
    • Webbing Width (mm): 50
  7. H-LIFT Advanced Full Body Harness
    Mulai

    Rp1.199.900

    H-LIFT Advanced Full Body Harness
    atribut:
    • Color: Green
  8. MSA The Workman Self-Retracting Lanyard
    Mulai

    Rp14.999.900

    MSA The Workman Self-Retracting Lanyard
    Deskripsi:
    MSA Workman SRL speed differential controller stainless steel cable. Workman speed differential automatic controller is a very widely used product on the market, and its self-locking function is fast and timely.
    atribut:
    • Compliant standard: US ANSI and OSHA, European EN360
    • Weighing (kg): up to 136
  9. 3M PROTECTA Rebel Self Retracting Lifeline Cable (Tali Pengaman)
    Mulai

    Rp4.299.900

    3M PROTECTA Rebel Self Retracting Lifeline Cable (Tali Pengaman)
    Deskripsi:
    33 ft. (10m) of 3/16" (5mm) galvanized steel wire rope with swiveling snap hook, thermoplastic housing and anchorage carabiner.Rugged, lightweight thermoplastic housingStackable housing designBuilt-in carrying handle33 ft. (10m) 3/16" (5mm) galvanized steel cable lifeline
  10. 3M Protecta Rebel Self Retracting Lifeline Web (Tali Pengaman)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    3M Protecta Rebel Self Retracting Lifeline Web (Tali Pengaman)
    Deskripsi:
    11 ft. (3.3m) of 1" (2.5cm) polyester web with snap hook, swiveling anchorage and carabiner.Swiveling anchorage loop and carabiner11 ft. (3.3m) 1" (2.5cm) polyester web lifelineSelf-locking snap hook on lifelineCompact, lightweight design
  11. TONATA Full Body Harness Single Lanyard Big Hook
    Mulai

    Rp259.900

    TONATA Full Body Harness Single Lanyard Big Hook
    Deskripsi:
    Body Harness Double Hook Lanyard / Big Hook TonataBerikut perbedaan Kegunaan Pada single lanyard dengan Double Lanyard :- Single Lanyard: Lebih cocok untuk pekerjaan di mana pengguna tidak perlu sering berpindah posisi, atau ketika pekerja berada di satu tempat tetap untuk waktu yang lama, misalnya saat menggunakan lift gondola atau di platform kerja tetap.- Double Lanyard: Sangat efektif di lingkungan kerja yang kompleks, seperti area konstruksi bertingkat, scaffolding, dan tangga, di mana pekerja sering berpindah posisi dan memerlukan pengamanan yang terus menerus.Rekomendasi bobot yang dapat menggunakan maksimal sampai 140 KG
    atribut:
    • Color: Blue-Black
    • Material: Solid PE Fabric / Hook Besi
  12. Niwa Automatic Strapping Band
    Mulai

    Rp589.900

    Niwa Automatic Strapping Band
    Deskripsi:
    Automatic Strapping Band dengan spesifikasi ukuran 15mm berbahan dasar PP adalah Tali Pengikat barang dari brand NIWA untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Type: PP
    • Size (mmxkg): 15 x 10
  13. 3M Self-Retracting Lifeline (Helm Proyek)
    Mulai

    Rp9.999.900

    3M Self-Retracting Lifeline (Helm Proyek)
    Deskripsi:
    Total compliance, absolute confidence. Protecta® Rebel™ SRLs are available with a heavy duty aluminum or a durable lightweight thermoplastic housing, providing an economical fall protection solution without compromising on performance or safety.
    atribut:
    • Lifeline Length (m): 15
    • Lifeline Material: Galvanized Cable
  14. HONEYWELL MILLER Personal Fall Limiter Hot Work
    Mulai

    Rp14.999.900

  15. LEOPARD Lifeline Retraktabel (Tali Pengaman Otomatis)
    Mulai

    Rp10.999.900

    LEOPARD Lifeline Retraktabel (Tali Pengaman Otomatis)
    atribut:
    • Wire Material: Galvanized
    • Cover Material: ABS
    • Weight Capacity (kg): 140
    • Standard: EN 360:2002
    • Wire Diameter (mm): 4
  16. Moldex Earplug Dispensers and Refills (Penyumbat Telinga)
    Mulai

    Rp2.999.900

    Moldex Earplug Dispensers and Refills (Penyumbat Telinga)
    atribut:
    • UNSPSC: 46181901
    • Earplug Material: Foam
    • Earplug Packaging: Bulk Box
    • Earplug Pair Pack Type: Loose
    • Earplug Reusability: Disposable
    • Earplug Size: Universal
    • For use with: Ear Plugs
    • Insertion Method: Roll-Down
    • Metal Detectable: No
    • Noise Reduction Rating NRR (dB): 33
    • Overall Depth (in): 6
    • Overall Width (in): 6
    • Standards: ANSI S3.19-1974
    • Style: Uncorded
  17. H-LIFT Elastic Double Lanyard with Absorber
    Mulai

    Rp549.900

Daftar Harga self retracting Terbaru October 2026
HONEYWELL MILLER Self-Retracting DeviceRp26.999.900
H-LIFT Full Body HarnessRp389.900
Vertex Super Open Vise (Ragum)Rp6.499.900
3M Safety Body Harness Rescue DBI-SALA ExoFit NEX Rope AccessRp12.999.900
A-Stabil Full Body HarnessRp189.900
GOSAVE Full Body Harness Pro Absorber Double Big HookRp539.900
H-LIFT Advanced Full Body HarnessRp1.199.900
MSA The Workman Self-Retracting LanyardRp14.999.900
3M PROTECTA Rebel Self Retracting Lifeline Cable (Tali Pengaman)Rp4.299.900
3M Protecta Rebel Self Retracting Lifeline Web (Tali Pengaman)Rp2.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)